Motion
80557
Socket Set - Imperial Measurement System, 6 PT, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 14 PC
Mi Item #04819164
MFR #80557
Price$155.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Imperial Measurement System, 6 PT, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 14 PC
Mi Item #04819164
MFR #80557

Mfr description
80557 SET SKT 3/8DR 3/8-7/8 6PT STD/DP 2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.71/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    3/4 in
  • Min Size
    1/4 in
  • Size Range
    3/4 in, 3/8 in

Details

  • Additional Details
    3/8 Drive Ratchet, 3/8 Drive 3" Extension, 3/8 Drive 6" Extension, Plastic Case
  • Container Type
    Blow Molded Case
  • Measurement System
    Imperial
  • Measurement Type
    Inch
  • Number Of Pieces
    21
  • Number Of Points
    6, 12
  • Number of Sockets
    14 PC
  • PSC Code
    5120
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT, 6 PT
  • Tool Type
    Deep; Standard
  • UPC_NO
    099575805578
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)