Motion
80600D
Socket Set - 1/2 in Drive, Universal Joint
MI ITEM #04819165
MFR #80600D
Price$39.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/2 in Drive, Universal Joint
MI ITEM #04819165
MFR #80600D

Mfr description
80600D UNIVERSAL JOINT 1/2 DRIVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.85/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    2-7/8 in

Details

  • Accessory Type
    Universal Joint
  • Additional Details
    Universal
  • PSC Code
    5120
  • UPC_NO
    099575806001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)