Motion
80605
Non-Impact Socket - Imperial, 1/2 in Drive Size, 5/8 in Socket Size, 6 PT, Deep Type, Nickel Plated Finish
MI ITEM #04819167
MFR #80605
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 5/8 in Socket Size, 6 PT, Deep Type, Nickel Plated Finish
MI ITEM #04819167
MFR #80605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80605 SKT 5/8 1/2 DR 6PT

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    5/8 in
  • Socket Points
    6 PT
  • Finish Coating
    Nickel Plated
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Overall Length
    1.4881 in
  • UPC_NO
    099575806056
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text