Motion
80610D
Non-Impact Socket - Imperial, 1/2 in Drive Size, 15/16 in Socket Size, 6 PT, Deep Type, Nickel Plated Finish
MI ITEM #04819171
MFR #80610D
List Price$18.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 15/16 in Socket Size, 6 PT, Deep Type, Nickel Plated Finish
MI ITEM #04819171
MFR #80610D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.03/each for your price

Overview

Mfr description
80610D SKT 15/16 1/2 DR 6PT

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    15/16 in
  • Socket Points
    6 PT
  • Finish Coating
    Nickel Plated
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Overall Length
    1.4688 in
  • UPC_NO
    099575806100
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text