Motion
80611
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1 in Socket Size, 6 PT, Deep Type, Nickel Plated Finish
MI ITEM #04819172
MFR #80611
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1 in Socket Size, 6 PT, Deep Type, Nickel Plated Finish
MI ITEM #04819172
MFR #80611

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    40 mm
  • Socket Size
    1 in

Details

  • Finish Coating
    Nickel Plated
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    099575806117

Overview

Mfr description
80611 SKT 1" 1/2 DR 6PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought