Motion
80616
Non-Impact Socket - Imperial, 1/2 in Drive Size, 5/8 in Socket Size, 6 PT, Deep Type, Nickel Plated Finish
Mi Item #04819175
MFR #80616
Price$18.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 5/8 in Socket Size, 6 PT, Deep Type, Nickel Plated Finish
Mi Item #04819175
MFR #80616

Mfr description
80616 SKT 5/8 1/2 DR 6PT DEEP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.70/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    77 mm
  • Socket Size
    5/8 in

Details

  • Finish Coating
    Nickel Plated
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    099575806162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)