Motion
80701
Socket Set - Imperial Measurement System, 12 PT Socket Points, 1/2 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 15 PC
MI ITEM #04819178
MFR #80701
Price$654.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Imperial Measurement System, 12 PT Socket Points, 1/2 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 15 PC
MI ITEM #04819178
MFR #80701

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$654.90/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    24 mm
  • Min Size
    10 mm
  • Size Range
    1-1/8 in, 24.0 mm, 7/16 in, 10.0 mm

Details

  • Additional Details
    1/2 Drive Teardrop Ratchet, 1/2 Drive Universal Joint, 1/2 Drive 3 in Extension, 1/2 Drive 5 in Extension
  • Container Type
    Blow Molded Case
  • Measurement System
    Imperial
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    49
  • Number Of Points
    12
  • Number of Sockets
    15 PC
  • PSC Code
    5120
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Tool Type
    Deep; Standard
  • UPC_NO
    099575807015

Overview

Mfr description
80701 SET SKT 1/2DR 46PC MET/SAE 12PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought