Motion
80707
Socket Set - Imperial Measurement System, 6 PT Socket Points, 1/2 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 13 PC
Mi Item #04819179
MFR #80707
Price$222.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Imperial Measurement System, 6 PT Socket Points, 1/2 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 13 PC
Mi Item #04819179
MFR #80707

Mfr description
80707 SET SKT 1/2DR 7/16-1-1/8 6/12PT ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.49/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    1-1/8 in
  • Min Size
    7/16 in
  • Size Range
    15/16 in, 1/2 in

Details

  • Additional Details
    1/2 Drive Teardrop Ratchet, 1/2 Drive 5" Extension, 1/2 Drive 15" Extension
  • Container Type
    Blow Molded Case
  • Measurement System
    Imperial
  • Measurement Type
    Inch
  • Number Of Pieces
    23
  • Number Of Points
    6, 12
  • Number of Sockets
    13 PC
  • PSC Code
    5120
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Tool Type
    Deep; Standard
  • UPC_NO
    099575807077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)