Motion
80710D
13 Piece 1/2" Drive Socket Set 12 Points, 12mm to 24mm Range, Metric Measurement Standard
MI ITEM #04819180
MFR #80710D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13 Piece 1/2" Drive Socket Set 12 Points, 12mm to 24mm Range, Metric Measurement Standard
MI ITEM #04819180
MFR #80710D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80710D SET SKT 1/2DR MET STD 12PT 13PC

Specifications

  • Number Of Pieces
    13
  • Container Type
    Rail
  • Number Of Points
    12
  • Tool Type
    Standard
  • Measurement Type
    Metric
  • Size Range
    24.0 mm, 12.0 mm
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text