Motion
80762
Non-Impact Socket - Imperial, 1/2 in Drive Size, 9/16 in Socket Size, 12 PT, Deep Type, Nickel Plated Finish
Mi Item #04819186
MFR #80762
Price$11.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 9/16 in Socket Size, 12 PT, Deep Type, Nickel Plated Finish
Mi Item #04819186
MFR #80762

Mfr description
80762 SKT 9/16 1/2 DR 12PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.15/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.4881 in
  • Socket Size
    9/16 in

Details

  • Finish Coating
    Nickel Plated
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    099575807626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)