Motion
80774
Non-Impact Socket - Imperial, 1/2 in Drive Size, 9/16 in Socket Size, 12 PT, Deep Type, Nickel Plated Finish
MI ITEM #04819188
MFR #80774
List Price$25.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 9/16 in Socket Size, 12 PT, Deep Type, Nickel Plated Finish
MI ITEM #04819188
MFR #80774

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.32/each for your price

Overview

Mfr description
80774 SKT 9/16 1/2 DR 12PT DEEP

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    9/16 in
  • Socket Points
    12 PT
  • Finish Coating
    Nickel Plated
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Overall Length
    77 mm
  • UPC_NO
    099575807749
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text