Motion
80777D
Non-Impact Socket - Imperial, 1/2 in Drive Size, 3/4 in Socket Size, 12 PT, Deep Type, Nickel Plated Finish
Mi Item #04819191
MFR #80777D
Price$19.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 3/4 in Socket Size, 12 PT, Deep Type, Nickel Plated Finish
Mi Item #04819191
MFR #80777D

Mfr description
80777D SKT 3/4 1/2 DR 12PT DEEP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.48/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    77 mm
  • Socket Size
    3/4 in

Details

  • Finish Coating
    Nickel Plated
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    099575807770
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)