Motion
80794
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1-1/4 in Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #04819195
MFR #80794
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1-1/4 in Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #04819195
MFR #80794

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80794 SKT 1-1/4 1/2DR 12PT

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1-1/4 in
  • Socket Points
    12 PT
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Overall Length
    1.6563 in
  • UPC_NO
    099575807947
  • Shaft Style
    Standard Deep
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text