Motion
80795
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1 in Socket Size, 12 PT, Deep Type, Chrome Finish
MI ITEM #04819197
MFR #80795
List Price$34.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1 in Socket Size, 12 PT, Deep Type, Chrome Finish
MI ITEM #04819197
MFR #80795

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.05/each for your price

Overview

Mfr description
80795 SKT 1" 1/2 DR 12PT DEEP

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1 in
  • Socket Points
    12 PT
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Overall Length
    3.0313 in
  • UPC_NO
    099575807954
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text