Motion
80811
Non-Impact Socket - 1/2 in Drive Size, 25 mm Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #04819203
MFR #80811
List Price$24.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 25 mm Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #04819203
MFR #80811

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.78/each for your price

Overview

Mfr description
80811 SKT 25MM 1/2DR 12PT

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    25 mm
  • Socket Points
    12 PT
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Overall Length
    1.5000 in
  • Manufacturer Upc Number
    99575808111
  • UPC_NO
    099575808111
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text