Motion
80812
Non-Impact Socket - Metric, 1/2 in Drive Size, 27 mm Socket Size, 12 PT, Deep Type, Chrome Finish
Mi Item #04819205
MFR #80812
Price$18.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 1/2 in Drive Size, 27 mm Socket Size, 12 PT, Deep Type, Chrome Finish
Mi Item #04819205
MFR #80812

Mfr description
80812 SKT 27MM 1/2DR 12PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.03/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.5938 in
  • Socket Size
    27 mm

Details

  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    099575808128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)