Motion
80880
Socket Set - Imperial Measurement System, 3/4 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 29 PC
Mi Item #04819209
MFR #80880
Price$1,112.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Imperial Measurement System, 3/4 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 29 PC
Mi Item #04819209
MFR #80880

Mfr description
80880 SET SKT 3/4DR 7/8-2-3/8 12PT 27PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,112.59/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Max Size
    2-3/8 in
  • Min Size
    2-3/16 in
  • Size Range
    2-3/8 in, 7/8 in

Details

  • Case Type
    Metal Case
  • Container Type
    Metal Case
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Measurement Type
    Inch
  • Number Of Pieces
    27
  • Number Of Points
    12
  • Number of Sockets
    29 PC
  • PSC Code
    5120
  • Shaft Style
    Standard Deep
  • Tool Type
    Standard
  • UPC_NO
    099575808807
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)