Motion
81014
1/4" Drive Pear Head Ratchet Full Polish Chrome Finish, 5" OAL, 45 Gear Teeth, Full Polished Handle, Standard Head
MI ITEM #04819211
MFR #81014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Drive Pear Head Ratchet Full Polish Chrome Finish, 5" OAL, 45 Gear Teeth, Full Polished Handle, Standard Head
MI ITEM #04819211
MFR #81014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81014 RATCHET 1/4 DR QR TEARDROP

Specifications

  • Head Features
    Standard
  • ASME Spec
    B107.10
  • Drive Size
    1/4 in
  • Handle Type
    Full Polished
  • Head Shape
    Pear
  • Flexible Head
    Fixed Head
  • Number of Gear Teeth
    45
  • Number Of Pieces
    1
  • Overall Length
    5 in
  • PSC Code
    5120
  • Release Type
    Quick Release
  • Tool Type
    Ratchet
  • Reversing Style
    Standard Reverse
  • Grip Style
    Plain
  • Measurement Type
    Standard
  • Magnetic
    No
  • Head Width
    1.00 in
  • Head Shoulder Length
    1 in
  • Head Length
    15/32 in
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text