Motion
81218
Ratchet - Teardrop Head Shape, Fixed Head, Quick Release Release Type, 3/8 in Drive Size, 7.87 in Overall Length
MI ITEM #04819217
MFR #81218
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Teardrop Head Shape, Fixed Head, Quick Release Release Type, 3/8 in Drive Size, 7.87 in Overall Length
MI ITEM #04819217
MFR #81218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81218 RATCHET 3/8 DR QR TEARDROP

Specifications

  • Drive Size
    3/8 in
  • Head Shape
    Teardrop
  • Flexible Head
    Fixed Head
  • Overall Length
    7.87 in
  • Release Type
    Quick Release
  • Reversing Style
    Standard Reverse
  • Grip Style
    Plain
  • Height
    0.5
  • Length
    9.3
  • Width
    2.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text