Motion
81307
Hinge Handle - 1/2 in Drive, Breaker Bar
Mi Item #04819233
MFR #81307
Price$88.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hinge Handle - 1/2 in Drive, Breaker Bar
Mi Item #04819233
MFR #81307

Mfr description
81307 HINGE HANDLE 1/2 DR 15" FP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.33/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    15 in

Details

  • Accessory Type
    Breaker Bar
  • Finish Coating
    Chrome
  • PSC Code
    5120
  • Tool Type
    Flex Handle
  • UPC_NO
    099575813078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)