1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
81342
1/2" Drive Standard Socket Extension 10" OAL, Chrome Finish
Mi Item #
04819241
MFR #
81342
Price
$36.60
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Socket Extensions
Gearwrench 81342
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
81342
1/2" Drive Standard Socket Extension 10" OAL, Chrome Finish
Mi Item #
04819241
MFR #
81342
Mfr description
81342 EXTENSION 1/2 DR 10"OAL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$36
.60
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
10 in
Details
Finish Coating
Chrome
PSC Code
5120
Tool Type
Standard Extension
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items