Motion
81354
SOCKET ADAPTER 1/2-3/8"
Mi Item #04819245
MFR #81354
Price$15.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SOCKET ADAPTER 1/2-3/8"
Mi Item #04819245
MFR #81354

Mfr description
81354 ADAPTER 1/2" F X 3/8" M CHROME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.06/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 3/8 in
  • Overall Length
    1-3/8 in

Details

  • Accessory Type
    Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)