Motion
81355
3/4 Male 1/2 Female Drive Adapter 1-1/2" OAL
Mi Item #04819247
MFR #81355
Price$19.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Male 1/2 Female Drive Adapter 1-1/2" OAL
Mi Item #04819247
MFR #81355

Mfr description
81355 ADAPTER 1/2" F X 3/4" M CHROME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.36/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 3/4 in
  • Overall Length
    1-1/2 in

Details

  • Accessory Type
    Adapter
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)