Motion
81400
3/4" Drive Pear Head Ratchet Full Polish Chrome Finish, 19" OAL, 24 Gear Teeth, Full Polished Handle, Button Head
MI ITEM #04819249
MFR #81400
Price$244.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Drive Pear Head Ratchet Full Polish Chrome Finish, 19" OAL, 24 Gear Teeth, Full Polished Handle, Button Head
MI ITEM #04819249
MFR #81400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$244.65/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Head Length
    1-11/32 in
  • Overall Length
    19 in

Details

  • ASME Spec
    B107.10
  • Finish Coating
    Full Polish Chrome
  • Flexible Head
    Fixed Head
  • Grip Style
    Plain
  • Handle Type
    Full Polished
  • Head Features
    Button
  • Head Shape
    Pear
  • Magnetic
    No
  • Measurement Type
    Standard
  • Number of Gear Teeth
    24
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Release Type
    Quick Release
  • Reversing Style
    Standard Reverse
  • Tool Type
    Ratchet

Overview

Mfr description
81400 RATCHET 3/4 DR QR TEARDROP 19-3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought