Motion
81404
Hinge Handle - 3/4 in Drive, Breaker Bar
Mi Item #04819251
MFR #81404
Price$105.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hinge Handle - 3/4 in Drive, Breaker Bar
Mi Item #04819251
MFR #81404

Mfr description
81404 HINGE HANDLE 3/4 DR 19"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.60/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    19 in, 483 mm

Details

  • Accessory Type
    Breaker Bar
  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • Finish Coating
    Full Polish Chrome
  • Tool Type
    Breaker Bar
  • UPC_NO
    099575814044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)