Motion
81603
3/8" 3/8" Drive Full Polish Chrome Crowfoot Wrench
MI ITEM #04819253
MFR #81603
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" 3/8" Drive Full Polish Chrome Crowfoot Wrench
MI ITEM #04819253
MFR #81603

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81603 CROWFOOT WR 3/8 3/8 DR

Specifications

  • PSC Code
    5120
  • Drive Size
    3/8 in
  • Wrench Size
    3/8 in
  • Wrench Type
    Crow's Foot
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Style
    Crowfoot Wrench
  • Size
    3/8 in
  • Outer Head Width
    0.2 in
  • Overall Length
    1.32 in
  • Number Of Ends
    Single End
  • Measurement System
    Imperial
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text