Motion
81605 CROWFOOT WR 1/2 3/8 DR

Gearwrench
81605 CROWFOOT WR 1/2 3/8 DR

1/2" 3/8" Drive Full Polish Chrome Crowfoot Wrench
MI ITEM #04819257
MFR #81605 CROWFOOT WR 1/2 3/8 DR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81605 CROWFOOT WR 1/2 3/8 DR

1/2" 3/8" Drive Full Polish Chrome Crowfoot Wrench
MI ITEM #04819257
MFR #81605 CROWFOOT WR 1/2 3/8 DR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81605 CROWFOOT WR 1/2 3/8 DR

Specifications

  • PSC Code
    5120
  • Drive Size
    3/8 in
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Style
    Crowfoot Wrench
  • Size
    1/2 in
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text