Overview
Mfr description
81606 CROWFOOT WR 9/16 3/8 DR 3/8 DRIVE
Specifications
- PSC Code5120
- Drive Size3/8 in
- WarrantyMfr's Limited Lifetime Warranty
- StyleCrowfoot Wrench
- Size9/16 in
- Finish CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data