Motion
81609
3/4" 3/8" Drive Full Polish Chrome Crowfoot Wrench
Mi Item #04819263
MFR #81609
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" 3/8" Drive Full Polish Chrome Crowfoot Wrench
Mi Item #04819263
MFR #81609

Mfr description
81609 CROWFOOT WR 3/4 3/8 DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Outer Head Width
    0.33 in
  • Overall Length
    1.83 in
  • Size
    3/4 in
  • Wrench Size
    3/4 in

Details

  • Finish Coating
    Full Polish Chrome
  • Measurement System
    Imperial
  • Number Of Ends
    Single End
  • PSC Code
    5120
  • Style
    Crowfoot Wrench
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Crow's Foot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)