Motion
81653
11/32" 12 Point Offset Combination Wrench 15° Offset Angle, 6-1/4" OAL, Steel, Polished Finish
Mi Item #04819265
MFR #81653
Price$22.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/32" 12 Point Offset Combination Wrench 15° Offset Angle, 6-1/4" OAL, Steel, Polished Finish
Mi Item #04819265
MFR #81653

Mfr description
81653 COMBINATION WRENCH 11/32" 12PT FUL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.88/each

Specifications

Dimensions

  • Box End Head Thickness
    0.244 in
  • Box End Head Width
    0.583 in
  • Box End Wrench Size  
    11/32 in
  • Head Angle
    15
  • Head Thickness
    7/32 in
  • Offset Angle
    15
  • Open End Head Thickness
    0.185 in
  • Open End Head Width
    0.728 in
  • Open End Wrench Size  
    11/32 in
  • Overall Length  
    6-1/4 in
  • Size
    11/32 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Points
    12
  • PSC Code
    5120
  • Socket Shape
    12 PT
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty
  • Wrench Type
    Non-Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)