Motion
81655
7/16" 12 Point Offset Combination Wrench 15° Offset Angle, 7-1/4" OAL, Steel, Polished Finish
MI ITEM #04819267
MFR #81655
Price$27.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" 12 Point Offset Combination Wrench 15° Offset Angle, 7-1/4" OAL, Steel, Polished Finish
MI ITEM #04819267
MFR #81655

Mfr description
81655 COMBINATION WRENCH 7/16" 12PT FULL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.50/each

Specifications

Dimensions

  • Box End Head Thickness
    0.295 in
  • Box End Head Width
    0.685 in
  • Box End Wrench Size  
    7/16 in
  • Head Angle
    15
  • Head Thickness
    17/64 in
  • Offset Angle
    15
  • Open End Head Thickness
    0.236 in
  • Open End Head Width
    0.894 in
  • Open End Wrench Size  
    7/16 in
  • Overall Length  
    7-1/4 in
  • Size
    7/16 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Points
    12
  • PSC Code
    5120
  • Socket Shape
    12 PT
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty
  • Wrench Type
    Non-Ratcheting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)