Motion
81657
9/16" 12 Point Offset Combination Wrench 15° Offset Angle, 8-3/4" OAL, Steel, Polished Finish
MI ITEM #04819271
MFR #81657
Price$29.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" 12 Point Offset Combination Wrench 15° Offset Angle, 8-3/4" OAL, Steel, Polished Finish
MI ITEM #04819271
MFR #81657

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.70/each

Specifications

Dimensions

  • Box End Head Thickness
    0.366 in
  • Box End Head Width
    0.846 in
  • Box End Wrench Size  
    9/16 in
  • Head Angle
    15
  • Head Thickness
    19/64 in
  • Offset Angle
    15
  • Open End Head Thickness
    0.276 in
  • Open End Head Width
    1.138 in
  • Open End Wrench Size  
    9/16 in
  • Overall Length  
    8-3/4 in
  • Size
    9/16 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Points
    12
  • PSC Code
    5120
  • Socket Shape
    12 PT
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty
  • Wrench Type
    Non-Ratcheting

Overview

Mfr description
81657 COMBINATION WRENCH 9/16" 12PT FULL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought