Motion
81658
5/8" 12 Point Offset Combination Wrench 15° Offset Angle, 9-1/2" OAL, Steel, Polished Finish
MI ITEM #04819272
MFR #81658
Price$32.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" 12 Point Offset Combination Wrench 15° Offset Angle, 9-1/2" OAL, Steel, Polished Finish
MI ITEM #04819272
MFR #81658

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.58/each

Specifications

Dimensions

  • Box End Head Thickness
    0.413 in
  • Box End Head Width
    0.941 in
  • Box End Wrench Size  
    5/8 in
  • Head Angle
    15
  • Head Thickness
    21/64 in
  • Offset Angle
    15
  • Open End Head Thickness
    0.303 in
  • Open End Head Width
    1.291 in
  • Open End Wrench Size  
    5/8 in
  • Overall Length  
    9-1/2 in
  • Size
    5/8 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Points
    12
  • PSC Code
    5120
  • Socket Shape
    12 PT
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty
  • Wrench Type
    Non-Ratcheting

Overview

Mfr description
81658 COMBINATION WRENCH 5/8" 12PT FULL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought