Motion
81660
3/4" 12 Point Offset Combination Wrench 15° Offset Angle, 11" OAL, Steel, Polished Finish
Mi Item #04819274
MFR #81660
Price$36.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" 12 Point Offset Combination Wrench 15° Offset Angle, 11" OAL, Steel, Polished Finish
Mi Item #04819274
MFR #81660

Mfr description
81660 COMBINATION WRENCH 3/4" 12PT FULL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.64/each

Specifications

Dimensions

  • Box End Head Thickness
    0.476 in
  • Box End Head Width
    1.098 in
  • Box End Wrench Size  
    3/4 in
  • Head Angle
    15
  • Head Thickness
    25/64 in
  • Offset Angle
    15
  • Open End Head Thickness
    0.362 in
  • Open End Head Width
    1.551 in
  • Open End Wrench Size  
    3/4 in
  • Overall Length  
    11 in
  • Size
    3/4 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Points
    12
  • PSC Code
    5120
  • Socket Shape
    12 PT
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty
  • Wrench Type
    Non-Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)