Motion
81661
13/16" 12 Point Offset Combination Wrench 15° Offset Angle, 11-13/16" OAL, Steel, Polished Finish
MI ITEM #04819275
MFR #81661
List Price$50.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/16" 12 Point Offset Combination Wrench 15° Offset Angle, 11-13/16" OAL, Steel, Polished Finish
MI ITEM #04819275
MFR #81661

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.68/each for your price

Overview

Mfr description
81661 COMBINATION WRENCH 13/16" 12PT FUL

Specifications

  • Material
    Steel
  • Size
    13/16 in
  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15
  • Wrench Type
    Non-Ratcheting
  • Number Of Points
    12
  • Offset Angle
    15
  • Socket Shape
    12 PT
  • Box End Head Width
    1.201 in
  • Open End Head Width
    1.701 in
  • Box End Head Thickness
    0.520 in
  • Open End Head Thickness
    0.390 in
  • PSC Code
    5120
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty
  • Finish Coating
    Chrome
  • Head Thickness
    35/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought