Motion
81662
7/8" 12 Point Offset Combination Wrench 15° Offset Angle, 12-1/2" OAL, Steel, Polished Finish
Mi Item #04819276
MFR #81662
Price$45.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" 12 Point Offset Combination Wrench 15° Offset Angle, 12-1/2" OAL, Steel, Polished Finish
Mi Item #04819276
MFR #81662

Mfr description
81662 COMBINATION WRENCH 7/8" 12PT FULL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.80/each

Specifications

Dimensions

  • Box End Head Thickness
    0.539 in
  • Box End Head Width
    1.264 in
  • Box End Wrench Size  
    7/8 in
  • Head Angle
    15
  • Head Thickness
    7/16 in
  • Offset Angle
    15
  • Open End Head Thickness
    0.406 in
  • Open End Head Width
    1.783 in
  • Open End Wrench Size  
    7/8 in
  • Overall Length  
    12-1/2 in
  • Size
    7/8 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Points
    12
  • PSC Code
    5120
  • Socket Shape
    12 PT
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty
  • Wrench Type
    Non-Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)