Motion
81673 COMBINATION WRENCH 16MM 12PT FULL

Gearwrench
81673 COMBINATION WRENCH 16MM 12PT FULL

Combination Wrench - Polished, 16 mm Box End Wrench Size, 16 mm Open End Wrench Size, 9-1/2 in OAL
MI ITEM #04819280
MFR #81673 COMBINATION WRENCH 16MM 12PT FULL
List Price$40.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81673 COMBINATION WRENCH 16MM 12PT FULL

Combination Wrench - Polished, 16 mm Box End Wrench Size, 16 mm Open End Wrench Size, 9-1/2 in OAL
MI ITEM #04819280
MFR #81673 COMBINATION WRENCH 16MM 12PT FULL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.98/each for your price

Overview

Mfr description
81673 COMBINATION WRENCH 16MM 12PT FULL

Specifications

  • Material
    Steel
  • Size
    16 mm
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15
  • Number Of Points
    12
  • Offset Angle
    15
  • UPC_NO
    099575816734
  • PSC Code
    5120
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty
  • Finish Coating
    Polished
  • Head Thickness
    21/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text