Motion
81674
17mm 12 Point Offset Combination Wrench 15° Offset Angle, 10-1/4" OAL, Steel, Polished Finish
MI ITEM #04819281
MFR #81674
Price$37.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17mm 12 Point Offset Combination Wrench 15° Offset Angle, 10-1/4" OAL, Steel, Polished Finish
MI ITEM #04819281
MFR #81674

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$37.68/each

Specifications

Dimensions

  • Box End Head Thickness
    0.433 in
  • Box End Head Width
    1.016 in
  • Box End Wrench Size  
    17 mm
  • Head Angle
    15
  • Head Thickness
    11/32 in
  • Offset Angle
    15
  • Open End Head Thickness
    0.319 in
  • Open End Head Width
    1.382 in
  • Open End Wrench Size  
    17 mm
  • Overall Length  
    10-1/4 in
  • Size
    17 mm

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Measurement System
    Metric
  • Number Of Points
    12
  • PSC Code
    5120
  • Socket Shape
    12 PT
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty
  • Wrench Type
    Non-Ratcheting

Overview

Mfr description
81674 COMBINATION WRENCH 17MM 12PT FULL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought