Motion
81675
18mm 12 Point Offset Combination Wrench 15° Offset Angle, 10-1/2" OAL, Steel, Polished Finish
MI ITEM #04819282
MFR #81675
Price$39.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18mm 12 Point Offset Combination Wrench 15° Offset Angle, 10-1/2" OAL, Steel, Polished Finish
MI ITEM #04819282
MFR #81675

Mfr description
81675 COMBINATION WRENCH 18MM 12PT FULL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.70/each

Specifications

Dimensions

  • Box End Head Thickness
    0.453 in
  • Box End Head Width
    1.047 in
  • Box End Wrench Size  
    18 mm
  • Head Angle
    15
  • Head Thickness
    23/64 in
  • Offset Angle
    15
  • Open End Head Thickness
    0.339 in
  • Open End Head Width
    1.461 in
  • Open End Wrench Size  
    18 mm
  • Overall Length  
    10-1/2 in
  • Size
    18 mm

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Measurement System
    Metric
  • Number Of Points
    12
  • PSC Code
    5120
  • Socket Shape
    12 PT
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty
  • Wrench Type
    Non-Ratcheting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)