Motion
81679
22mm 12 Point Offset Combination Wrench 15° Offset Angle, 12-1/2" OAL, Steel, Polished Finish
MI ITEM #04819284
MFR #81679
Price$46.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22mm 12 Point Offset Combination Wrench 15° Offset Angle, 12-1/2" OAL, Steel, Polished Finish
MI ITEM #04819284
MFR #81679

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.55/each

Specifications

Dimensions

  • Box End Head Thickness
    0.539 in
  • Box End Head Width
    1.264 in
  • Box End Wrench Size  
    22 mm
  • Head Angle
    15
  • Head Thickness
    7/16 in
  • Offset Angle
    15
  • Open End Head Thickness
    0.406 in
  • Open End Head Width
    1.783 in
  • Open End Wrench Size  
    22 mm
  • Overall Length  
    12-1/2 in
  • Size
    22 mm

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Measurement System
    Metric
  • Number Of Points
    12
  • PSC Code
    5120
  • Socket Shape
    12 PT
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty
  • Wrench Type
    Non-Ratcheting

Overview

Mfr description
81679 COMBINATION WRENCH 22MM 12PT FULL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought