Motion
81734
1-1/8" 12 Point Combination Wrench 16" OAL, Steel, Full Polish Finish
Mi Item #04819286
MFR #81734
Price$71.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" 12 Point Combination Wrench 16" OAL, Steel, Full Polish Finish
Mi Item #04819286
MFR #81734

Mfr description
81734 COMBINATION WRENCH 1-1/8" 12PT FUL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.48/each

Specifications

Dimensions

  • Box End Head Thickness
    0.697 in
  • Box End Head Width
    1.685 in
  • Box End Wrench Size  
    1-1/8 in
  • Head Angle
    Straight
  • Head Diameter
    2.469 in
  • Head Thickness
    1/2 in
  • Open End Head Thickness
    0.5 in
  • Open End Head Width
    2.469 in
  • Open End Wrench Size  
    1-1/8 in
  • Overall Length  
    16 in
  • Size
    1-1/8 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Points
    12
  • PSC Code
    5120
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
  • Wrench Type
    Non-Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)