Motion
81735 COMB WRENCH 1-1/4 12PT LONG PATTER

Gearwrench
81735 COMB WRENCH 1-1/4 12PT LONG PATTER

Combination Wrench - Full Polish, 1-1/4 in Box End Wrench Size, 1-1/4 in Open End Wrench Size, 16 in OAL
MI ITEM #04819287
MFR #81735 COMB WRENCH 1-1/4 12PT LONG PATTER
List Price$108.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81735 COMB WRENCH 1-1/4 12PT LONG PATTER

Combination Wrench - Full Polish, 1-1/4 in Box End Wrench Size, 1-1/4 in Open End Wrench Size, 16 in OAL
MI ITEM #04819287
MFR #81735 COMB WRENCH 1-1/4 12PT LONG PATTER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$108.60/each for your price

Overview

Mfr description
81735 COMB WRENCH 1-1/4 12PT LONG PATTER

Specifications

  • Material
    Steel
  • Size
    1-1/4 in
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Number Of Points
    12
  • UPC_NO
    099575817359
  • PSC Code
    5120
  • Weight
    2.18 lbs
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
  • Finish Coating
    Full Polish
  • Head Diameter
    2.634 in
  • Head Thickness
    0.524 in
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text