Motion
81742
24mm 12 Point Combination Wrench 13-1/4" OAL, Steel, Full Polish Finish
Mi Item #04819288
MFR #81742
Price$56.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24mm 12 Point Combination Wrench 13-1/4" OAL, Steel, Full Polish Finish
Mi Item #04819288
MFR #81742

Mfr description
81742 COMBINATION WRENCH 24MM 12PT FULL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.81/each

Specifications

Dimensions

  • Box End Head Thickness
    0.579 in
  • Box End Head Width
    1.327 in
  • Box End Wrench Size  
    24 mm
  • Head Angle
    Straight
  • Head Diameter
    1.945 in
  • Head Thickness
    0.429 in
  • Open End Head Thickness
    0.429 in
  • Open End Head Width
    1.945 in
  • Open End Wrench Size  
    24 mm
  • Overall Length  
    13-1/4 in
  • Size
    24 mm

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Measurement System
    Metric
  • Number Of Points
    12
  • PSC Code
    5120
  • Socket Shape
    12 PT
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
  • Wrench Type
    Non-Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)