Motion
81744
30mm 12 Point Combination Wrench 17" OAL, Steel, Full Polish Finish
MI ITEM #04819289
MFR #81744
Price$75.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30mm 12 Point Combination Wrench 17" OAL, Steel, Full Polish Finish
MI ITEM #04819289
MFR #81744

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$75.28/each

Specifications

Dimensions

  • Box End Head Thickness
    0.724 in
  • Box End Head Width
    1.685 in
  • Box End Wrench Size  
    30 mm
  • Head Angle
    Straight
  • Head Diameter
    2.555 in
  • Head Thickness
    0.524 in
  • Open End Head Thickness
    0.524 in
  • Open End Head Width
    2.555 in
  • Open End Wrench Size  
    30 mm
  • Overall Length  
    17 in
  • Size
    30 mm

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Measurement System
    Metric
  • Number Of Points
    12
  • PSC Code
    5120
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
  • Wrench Type
    Non-Ratcheting

Overview

Mfr description
81744 COMBINATION WRENCH 30MM 12PT FULL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought