Motion
81772
7/16" 6 Point Combination Wrench 7-19/64" OAL, Steel, Full Polish Finish
Mi Item #04819291
MFR #81772
Price$10.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" 6 Point Combination Wrench 7-19/64" OAL, Steel, Full Polish Finish
Mi Item #04819291
MFR #81772

Mfr description
81772 COMBINATION WRENCH 7/16" 6PT FULL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.98/each

Specifications

Dimensions

  • Box End Head Thickness
    0.295 in
  • Box End Head Width
    0.685 in
  • Box End Wrench Size  
    7/16 in
  • Head Angle
    Straight
  • Open End Head Thickness
    0.236 in
  • Open End Head Width
    0.894 in
  • Open End Wrench Size  
    7/16 in
  • Overall Length  
    7-19/64 in
  • Size
    7/16 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Points
    6
  • PSC Code
    5120
  • Socket Shape
    6 PT
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
  • Wrench Type
    Non-Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)