Motion
81773
1/2" 6 Point Combination Wrench 8-3/4" OAL, Steel, Full Polish Finish
Mi Item #04819292
MFR #81773
Price$11.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" 6 Point Combination Wrench 8-3/4" OAL, Steel, Full Polish Finish
Mi Item #04819292
MFR #81773

Mfr description
81773 COMBINATION WRENCH 1/2" 6PT FULL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.89/each

Specifications

Dimensions

  • Box End Head Thickness
    0.335 in
  • Box End Head Width
    0.780 in
  • Box End Wrench Size  
    1/2 in
  • Head Angle
    Straight
  • Open End Head Thickness
    0.252 in
  • Open End Head Width
    1.051 in
  • Open End Wrench Size  
    1/2 in
  • Overall Length  
    8-3/4 in
  • Size
    1/2 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Points
    6
  • PSC Code
    5120
  • Socket Shape
    6 PT
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
  • Wrench Type
    Non-Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)