Motion
81774
9/16" 6 Point Combination Wrench 8-3/4" OAL, Steel, Full Polish Finish
Mi Item #04819293
MFR #81774
Price$12.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" 6 Point Combination Wrench 8-3/4" OAL, Steel, Full Polish Finish
Mi Item #04819293
MFR #81774

Mfr description
81774 COMBINATION WRENCH 9/16" 6PT FULL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.80/each

Specifications

Dimensions

  • Box End Head Thickness
    0.366 in
  • Box End Head Width
    0.846 in
  • Box End Wrench Size  
    9/16 in
  • Head Angle
    Straight
  • Open End Head Thickness
    0.276 in
  • Open End Head Width
    1.138 in
  • Open End Wrench Size  
    9/16 in
  • Overall Length  
    8-3/4 in
  • Size
    9/16 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Points
    6
  • PSC Code
    5120
  • Socket Shape
    6 PT
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
  • Wrench Type
    Non-Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)