Motion
81775 COMBINATION WRENCH 5/8" 6PT FULL

Gearwrench
81775 COMBINATION WRENCH 5/8" 6PT FULL

Combination Wrench - Full Polish, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 9-1/2 in OAL
MI ITEM #04819294
MFR #81775 COMBINATION WRENCH 5/8" 6PT FULL
List Price$15.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81775 COMBINATION WRENCH 5/8" 6PT FULL

Combination Wrench - Full Polish, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 9-1/2 in OAL
MI ITEM #04819294
MFR #81775 COMBINATION WRENCH 5/8" 6PT FULL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.73/each for your price

Overview

Mfr description
81775 COMBINATION WRENCH 5/8" 6PT FULL

Specifications

  • Material
    Steel
  • Size
    5/8 in
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Number Of Points
    6
  • UPC_NO
    099575817755
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text