Motion
81776 COMBINATION WRENCH 11/16" 6PT FULL

Gearwrench
81776 COMBINATION WRENCH 11/16" 6PT FULL

Combination Wrench - Full Polish, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 10-7/32 in OAL
Mi Item #04819295
MFR #81776 COMBINATION WRENCH 11/16" 6PT FULL
Price$14.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81776 COMBINATION WRENCH 11/16" 6PT FULL

Combination Wrench - Full Polish, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 10-7/32 in OAL
Mi Item #04819295
MFR #81776 COMBINATION WRENCH 11/16" 6PT FULL

Mfr description
81776 COMBINATION WRENCH 11/16" 6PT FULL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.65/each

Specifications

Dimensions

  • Box End Wrench Size  
    11/16 in
  • Head Angle
    15 °
  • Open End Wrench Size  
    11/16 in
  • Overall Length  
    10-7/32 in
  • Size
    11/16 in
  • Weight
    0.33 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    099575817762
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)