Motion
81902
Wrench Set - 15 PC, Non-Ratcheting Type
Mi Item #04819296
MFR #81902
Price$365.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrench Set - 15 PC, Non-Ratcheting Type
Mi Item #04819296
MFR #81902

Mfr description
81902 COMB WRENCH SET 8-22MM 15PC W/TRAY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$365.34/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Wrench Size Range
    8 to 22 mm
  • Wrench Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 8 mm, 9 mm

Details

  • Measurement System
    Metric
  • Number Of Pieces
    15
  • Wrench Set Type
    Non-Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)